Motion
CX03 -3/2-D/C-2/15/040/034/ 24V-M12-HW

HYDAC CORP
CX03 -3/2-D/C-2/15/040/034/ 24V-M12-HW

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V dc Coil
Mi Item #08606873
MFR #CX03 -3/2-D/C-2/15/040/034/ 24V-M12-HW
Price$2,349.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX03 -3/2-D/C-2/15/040/034/ 24V-M12-HW

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V dc Coil
Mi Item #08606873
MFR #CX03 -3/2-D/C-2/15/040/034/ 24V-M12-HW

Mfr description
CX03 -3/2-D/C-2/15/040/034/ 24V-M12-HW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,349.92/each

Specifications

Dimensions

  • Overall Height
    7.2440 in, 184 mm
  • Overall Length
    7.2440 in, 184 mm
  • Port 1 Size/Type
    G 3/4
  • Port 2 Size/Type
    G 3/4

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Electrical Connection
    M12
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Type
    Mounting Bracket
  • Series
    CX Direct Acting
  • Spool Spring Arrangement
    Spring Return to Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)