Motion
CX03 -3/2-D/O-2/10/040/038-NPT/ 24V

HYDAC CORP
CX03 -3/2-D/O-2/10/040/038-NPT/ 24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way;2 Position;Normally Open, 24 V Coil
Mi Item #08606917
MFR #CX03 -3/2-D/O-2/10/040/038-NPT/ 24V
Price$1,259.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX03 -3/2-D/O-2/10/040/038-NPT/ 24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way;2 Position;Normally Open, 24 V Coil
Mi Item #08606917
MFR #CX03 -3/2-D/O-2/10/040/038-NPT/ 24V

Mfr description
CX03 -3/2-D/O-2/10/040/038-NPT/ 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.07/each

Specifications

Dimensions

  • Overall Height
    6.2700 in, 159.3 mm
  • Port 1 Size/Type
    3/8 NPT
  • Port 2 Size/Type
    3/8 NPT

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    FKM
  • Series
    CX Direct Acting
  • Spool Spring Arrangement
    Spring Return to Position B
  • Spool Type
    Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)