Motion
CX06 -2/2-F/O-2/10/064/038-NPT

HYDAC CORP
CX06 -2/2-F/O-2/10/064/038-NPT

Hydraulic Directional Control Valve - Electric Actuation, 2-Way;2 Position;Normally Open
Mi Item #08606919
MFR #CX06 -2/2-F/O-2/10/064/038-NPT
Price$904.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX06 -2/2-F/O-2/10/064/038-NPT

Hydraulic Directional Control Valve - Electric Actuation, 2-Way;2 Position;Normally Open
Mi Item #08606919
MFR #CX06 -2/2-F/O-2/10/064/038-NPT

Mfr description
CX06 -2/2-F/O-2/10/064/038-NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.63/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/8 in NPT
  • Port 2 Size/Type
    3/8 in NPT

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Mounting Type
    In-Line
  • Seal Material
    Fluorocarbon
  • Series
    CX
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)