Motion
CX06 -3/2-F/O-2/10/064/038-NPT

HYDAC CORP
CX06 -3/2-F/O-2/10/064/038-NPT

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way;2 Position;Normally Open
Mi Item #08606921
MFR #CX06 -3/2-F/O-2/10/064/038-NPT
Price$1,136.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX06 -3/2-F/O-2/10/064/038-NPT

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way;2 Position;Normally Open
Mi Item #08606921
MFR #CX06 -3/2-F/O-2/10/064/038-NPT

Mfr description
CX06 -3/2-F/O-2/10/064/038-NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.81/each

Specifications

Dimensions

  • Port 1 Size/Type
    NPT

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    FKM, Viton
  • Series
    CX
  • Spool Type
    Normally Open
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)