Motion
79573861
1/2", 1-1/4" LOC, 1/2" Shank Diam, 6" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Centercutting, Right Hand Cut
Mi Item #08607267
MFR #79573861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2", 1-1/4" LOC, 1/2" Shank Diam, 6" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Centercutting, Right Hand Cut
Mi Item #08607267
MFR #79573861

Mfr description
79573861 1/2", 1-1/4" LOC, 1/2" SHANK
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    1.2500 in
  • Length Type
    Extra Long
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3-1/2 in
  • Reach Length
    4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)