Motion
HSR25R2QZDDHHC0+580L-II

THK AMERICA INC
HSR25R2QZDDHHC0+580L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 580 mm Long
MI ITEM #08607567
MFR #HSR25R2QZDDHHC0+580L-II
Price$1,007.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25R2QZDDHHC0+580L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 580 mm Long
MI ITEM #08607567
MFR #HSR25R2QZDDHHC0+580L-II

Mfr description
HSR25R2QZDDHHC0+580L-II LINEAR GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.48/each

Specifications

Dimensions

  • Length
    580 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Moment Capacity
    MA: 0.324 kNm, MB: 0.324 kNm, MC: 0.366
  • OAL
    580 mm
  • Radial Static Load Capacity
    36.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)