Motion
302-PSV-BLK-M/XL

PIP PROTECTIVE IND.PROD.
302-PSV-BLK-M/XL

High-Visibility Vest - ANSI Class: Type P Class 2, Black
Mi Item #08607602
MFR #302-PSV-BLK-M/XL
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-PSV-BLK-M/XL

High-Visibility Vest - ANSI Class: Type P Class 2, Black
Mi Item #08607602
MFR #302-PSV-BLK-M/XL

Mfr description
302-PSV-BLK-M/XL SECURITY VEST
  • Breathable mesh top, durable solid bottom
  • 5 point breakaway
  • Off shoulder breakaway system for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Dimensions

  • Length
    48 cm

Details

  • Additional Details
    Durable Solid Bottom | 5 Point Breakaway | Off-Shoulder Breakaway System | Adjustable Hook And Loop Sides | 2 Mic Tabs With Reinforced Stitching | Oversized Lower Internal Pocket | 1 External Pen Pocket On Chest
  • ANSI Class
    Type P Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020, ISEA 207-2015
  • Color
    Black
  • Country of Origin
    China
  • Description
    Ideal for security or safety personnel where hi-visibility apparel is required.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Law Enforcement, Public Safety, Security
  • Group & Class
    Type P Class 2
  • High Visibility
    Yes
  • Includes
    Id Holder, Radio Mic Tabs
  • Manufacturer Upc Number
    616314073137
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Public Safety Series
  • Product Type
    High-Visibility Vests
  • Series
    Public Safety
  • Type
    ANSI Type P
  • UPC_NO
    616314073137
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)