Motion
MNB-L06
Pneumatic Cylinder Mounting Hardware - For use with Mnb Cylinder With Finelock, 32 mm Bore
Mi Item #08607757
MFR #MNB-L06
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with Mnb Cylinder With Finelock, 32 mm Bore
Mi Item #08607757
MFR #MNB-L06

Mfr description
MNB-L06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Mnb Cylinder With Finelock
  • Hardware Type
    Foot
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)