Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeMnb Cylinder With Finelock
- For Use WithMnb/C95N
- Hardware TypeFlange
- Mounting TypeFlange
- Replacement Part TypeFlange Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)