Motion
QF4AI7-36-LK

EDT CORP
QF4AI7-36-LK

Flange Mount Sleeve Bearing - 2-1/4 in Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #08614446
MFR #QF4AI7-36-LK
Price$4,181.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
QF4AI7-36-LK

Flange Mount Sleeve Bearing - 2-1/4 in Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #08614446
MFR #QF4AI7-36-LK

Mfr description
QF4AI7-36-LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,181.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.2000 in
  • Bore Diameter
    2-1/4 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)