Motion
NA2GF7-24B-LK

EDT CORP
NA2GF7-24B-LK

Flange Mount Sleeve Bearing - 1-1/2 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #08614673
MFR #NA2GF7-24B-LK
List Price$698.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA2GF7-24B-LK

Flange Mount Sleeve Bearing - 1-1/2 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #08614673
MFR #NA2GF7-24B-LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$698.34/each for your price

Overview

Mfr description
NA2GF7-24B-LK

Specifications

  • Bore Diameter
    1-1/2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Housing Construction
    Solid
  • Bolt Circle Diameter
    5.7000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain
  • Weight
    1.4
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text