Motion
NA4FQ7-90M-LK

EDT CORP
NA4FQ7-90M-LK

Flange Mount Sleeve Bearing - 90 mm Bore, 4-Bolt Flange Mounting, Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #08614697
MFR #NA4FQ7-90M-LK
Price$7,405.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA4FQ7-90M-LK

Flange Mount Sleeve Bearing - 90 mm Bore, 4-Bolt Flange Mounting, Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #08614697
MFR #NA4FQ7-90M-LK

Mfr description
NA4FQ7-90M-LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,405.88/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Weight
    10.07 kg

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)