Motion
NA2GE-QK7-23-LK

EDT CORP
NA2GE-QK7-23-LK

Flange Mount Sleeve Bearing - 1-7/16 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #08615010
MFR #NA2GE-QK7-23-LK
Price$761.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA2GE-QK7-23-LK

Flange Mount Sleeve Bearing - 1-7/16 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #08615010
MFR #NA2GE-QK7-23-LK

Mfr description
NA2GE-QK7-23-LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.34/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.1000 in
  • Bore Diameter
    1-7/16 in
  • Weight
    1

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)