Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSolid
- Housing MaterialComposite
- Locking DeviceDoubleLock Sleeve
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Type Of BearingPlain
Overview
Mfr description
NA3GB-QK7-12-LK