Motion
NA4GD-P-19-LK

EDT CORP
NA4GD-P-19-LK

Flange Mount Sleeve Bearing - 1-3/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #08615350
MFR #NA4GD-P-19-LK
List Price$544.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA4GD-P-19-LK

Flange Mount Sleeve Bearing - 1-3/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #08615350
MFR #NA4GD-P-19-LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$544.37/each for your price

Overview

Mfr description
NA4GD-P-19-LK

Specifications

  • Bore Diameter
    1-3/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Housing Construction
    Solid
  • Bolt Circle Diameter
    4.6000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain
  • Weight
    0.8 lbs | 0.363 kg
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text