Specifications
Dimensions
- Bolt Circle Diameter3.0000 in
Details
- Housing MaterialPolymer
- Mounting Type3-Bolt Triangle Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)