1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EDT CORP
TU5BC-12
Pillow Block Take-Up Frame - Narrow Slot Type, 12.0000 in Travel, 15.5000 in Bolt Center, 17.0000 in Length, 3.7500 in Base Width
MI ITEM #
08615628
MFR #
TU5BC-12
List Price
$1,141.50
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
EDT CORP TU5BC-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDT CORP
TU5BC-12
Pillow Block Take-Up Frame - Narrow Slot Type, 12.0000 in Travel, 15.5000 in Bolt Center, 17.0000 in Length, 3.7500 in Base Width
MI ITEM #
08615628
MFR #
TU5BC-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,141.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TU5BC-12
Specifications
Frame Type
Narrow Slot
Travel
12.0000 in
Bolt Center To Center Length
15.5000 in
Overall Length
17.0000 in
Base Width
3.7500 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data