1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EDT CORP
TU7BC-12
Pillow Block Take-Up Frame - Wide Slot Type, 12.0000 in Travel, 15.5000 in Bolt Center, 17.0000 in Length, 4.1250 in Base Width
MI ITEM #
08615636
MFR #
TU7BC-12
Price
$1,345.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
EDT CORP TU7BC-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDT CORP
TU7BC-12
Pillow Block Take-Up Frame - Wide Slot Type, 12.0000 in Travel, 15.5000 in Bolt Center, 17.0000 in Length, 4.1250 in Base Width
MI ITEM #
08615636
MFR #
TU7BC-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,345.67
/each
Qty
Add to Cart
Specifications
Dimensions
Base
Width
4.1250 in
Bolt Center To Center Length
15.5000 in
Overall
Length
17.0000 in
Travel
12.0000 in
Details
Frame Type
Wide Slot
Product Type
Pillow Block Take-Up Frames
Overview
Mfr description
TU7BC-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought