Motion
TU7DE-3

EDT CORP
TU7DE-3

Pillow Block Take-Up Frame - Wide Slot Type, 3.0000 in Travel, 7.5000 in Bolt Center, 9.0000 in Length, 4.6406 in Base Width
Mi Item #08615637
MFR #TU7DE-3
Price$1,263.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
TU7DE-3

Pillow Block Take-Up Frame - Wide Slot Type, 3.0000 in Travel, 7.5000 in Bolt Center, 9.0000 in Length, 4.6406 in Base Width
Mi Item #08615637
MFR #TU7DE-3

Mfr description
TU7DE-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.39/each

Specifications

Dimensions

  • Base Width  
    4.6406 in
  • Bolt Center To Center Length
    7.5000 in
  • Overall Length  
    9.0000 in
  • Travel  
    3.0000 in

Details

  • Frame Type
    Wide Slot
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)