Motion
4310 ATN9

SKF
4310 ATN9

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08616310
MFR #4310 ATN9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4310 ATN9

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08616310
MFR #4310 ATN9

Mfr description
4310 ATN9 DOUBLE ROW DEEP GROOVE BALL BE
  • Double row deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    4310 ATN9 DOUBLE ROW DEEP GROOVE BALL BE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Double row deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 4310 ATN9 is a radial deep groove ball bearing with a 50 mm bore, straight bore, open type, 110 mm outside diameter, and 40 mm width, suitable for large machinery.
  • Manufacturer Catalog Number
    4310 ATN9
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    15620 lbf
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)