Motion
VK332-6G-01T
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported, 1/8 w/Sub-Plate
Mi Item #08616409
MFR #VK332-6G-01T
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported, 1/8 w/Sub-Plate
Mi Item #08616409
MFR #VK332-6G-01T

Mfr description
VK332-6G-01T SOL BODY PORT VALVE
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VK300
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)