Motion
60DP480
127 mm Length, Metal-Polymer Composite Material
MI ITEM #08616714
MFR #60DP480
Price$118.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127 mm Length, Metal-Polymer Composite Material
MI ITEM #08616714
MFR #60DP480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.41/each

Specifications

Dimensions

  • Bore Diameter
    3.7500 in, 95.25 mm
  • Maximum P Value
    140 MPa;20000 psi
  • Outside Diameter
    3.9375 in
  • Overall Length
    127 mm
  • Recommended Shaft Size
    3.7500 in

Details

  • Additional Details
    Metal-Polymer;Self-Lubricating;Lead-Free;Maintenance-Free;Dry-Running Capability;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bush, Steel Backed, PTFE Lined, Lead-Free, 3-3/4 in ID x 5 in Width
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
60DP480 METAL-POLYMER - IMPERI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought