Overview
Mfr description
LVM105RY-5F-2-Q 2/3 PORT SOLENOID VALVE
- Orifice diameter of LVM11: 15mm
- Orifice diameter of LVM10: 14mm
- Available with power-saving circuit that reduces holding power consumption to 1W
- 2 port NCor NOtypes; 3 port Universal type
- Diaphragm choice of EPDM, FKM or Kalrez®
- Wetted part material: PEEK or PFA (body/plate)
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data