Motion
SYJ512-3LZ-M5

SMC CORP OF AMERICA
SYJ512-3LZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Individual EXH, M5
Mi Item #08616839
MFR #SYJ512-3LZ-M5
Price$45.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ512-3LZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Individual EXH, M5
Mi Item #08616839
MFR #SYJ512-3LZ-M5

Mfr description
SYJ512-3LZ-M5
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.43/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Individual EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)