Specifications
Dimensions
- Base To Bore Centerline125 mm
- Bolt Center To Center Length14.5000 to 16.0000 in
- Compatible Bore Diameter5.9375 in
- Overall Length426 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)