Specifications
Dimensions
- Port SizeSub-base size 02 to VDMA 24563
Details
- Flow Direction2-Way
- Solenoid Electrical EntryM8 Connector
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)