Motion
UC206D1LLJ

NTN
UC206D1LLJ

Ball Insert Bearing - 30 mm ID
Mi Item #08623153
MFR #UC206D1LLJ
Price$128.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC206D1LLJ

Ball Insert Bearing - 30 mm ID
Mi Item #08623153
MFR #UC206D1LLJ

Mfr description
UC206D1LLJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    51.6 mm
  • Weight
    0.705 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359231854
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359231854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)