Motion
BCFTR206-18

AMI BEARINGS INC
BCFTR206-18

Three-Bolt Triangle Flange Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Triangle Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623175
MFR #BCFTR206-18
Price$190.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BCFTR206-18

Three-Bolt Triangle Flange Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Triangle Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623175
MFR #BCFTR206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.35/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9570 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width
    1.1930 in
  • Overall Width
    1-13/32 in
  • Weight
    2.34 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    B6-18
  • Description
    BCFTR206-18, Set Screw Locking Triangle 3-Bolt Flange Unit, BCFTR200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    52100
  • Housing ID
    CFTR206
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Triangle Flange
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    BCFTR

Overview

Mfr description
BCFTR206-18 1-1/8" NARROW SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought