Motion
BCFTR207-20

AMI BEARINGS INC
BCFTR207-20

Three-Bolt Triangle Flange Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Triangle Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08623180
MFR #BCFTR207-20
Price$210.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BCFTR207-20

Three-Bolt Triangle Flange Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Triangle Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08623180
MFR #BCFTR207-20

Mfr description
BCFTR207-20 1-1/4 NARROW SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.4210 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.2950 in
  • Overall Width
    1-37/64 in
  • Weight
    3.18 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    B7-20
  • Description
    BCFTR207-20, Set Screw Locking Triangle 3-Bolt Flange Unit, BCFTR200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    52100
  • Housing ID
    CFTR207
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Triangle Flange
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    BCFTR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)