Motion
BCFTR207-22

AMI BEARINGS INC
BCFTR207-22

Three-Bolt Triangle Flange Ball Bearing Unit - 1.3750 in Bore, 3-Bolt Triangle Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623182
MFR #BCFTR207-22
Your Price$179.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BCFTR207-22

Three-Bolt Triangle Flange Ball Bearing Unit - 1.3750 in Bore, 3-Bolt Triangle Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623182
MFR #BCFTR207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.48/each(List $210.60)

Overview

Mfr description
BCFTR207-22 1-3/8 NARROW SET SCREW

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    B7-22
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1-37/64 in
  • Inner Ring Width
    1.2950 in
  • Description
    BCFTR207-22, Set Screw Locking Triangle 3-Bolt Flange Unit, BCFTR200 Series
  • Bolt Size
    1/2 in
  • Series
    BCFTR
  • Housing ID
    CFTR207
  • Flange Mounting Type
    3-Bolt Flange
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    3.10 lbs
  • Number Of Mounting Holes
    3
  • Mounting Type
    3-Bolt Triangle Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text