Specifications
Dimensions
- Bore Diameter35 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBFBL
Overview
Mfr description
BFBL7CW 35MM NARROW SET SCREW WHITE