Specifications
Dimensions
- Bore Diameter17 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialMalleable Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBLCTE
Overview
Mfr description
BLCTE203TC 17MM NARROW SET SCREW TEFLON