Motion
BLCTE206-19NPMZ2

AMI BEARINGS INC
BLCTE206-19NPMZ2

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08623409
MFR #BLCTE206-19NPMZ2
Price$144.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BLCTE206-19NPMZ2

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08623409
MFR #BLCTE206-19NPMZ2

Mfr description
BLCTE206-19NPMZ2 1-3/16" ZINC NARROW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3-9/16 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.1930 in
  • Overall Width
    1.3500 in
  • Weight
    1.85 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    B6-19
  • Description
    BLCTE206-19, Set Screw Locking Two-Bolt Flange Unit, BLCTE200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    LCTE206
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    BLCTE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)