Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialMalleable Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBLCTE
Overview
Mfr description
BLCTE206-19TCMZ2 1-3/16" ZINC NARROW