Specifications
Dimensions
- Bore Diameter12 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBLFL
Overview
Mfr description
BLFL1TC 12MM NARROW SET SCREW TEFLON