Motion
BLF2-10W
Four-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08623462
MFR #BLF2-10W
Price$86.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08623462
MFR #BLF2-10W

Mfr description
BLF2-10W 5/8" NARROW SET SCREW WHITE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.19/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2-1/2 in
  • Bolt Size
    1/4 in
  • Bore Diameter  
    5/8 in
  • Inner Ring Width
    0.8660 in
  • Overall Width
    1.0000 in
  • Weight
    0.28 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    B2-10MZ2
  • Color
    White
  • Description
    BLF2-10MZ2W, Set Screw Locking Two-Bolt Flange Unit, BLF200MZ2 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    LF203
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    BLF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)