Motion
BLF4-12B
Four-Bolt Flange Ball Bearing Unit - 0.7500 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08623466
MFR #BLF4-12B
List Price$92.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 0.7500 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08623466
MFR #BLF4-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.37/each for your price

Overview

Mfr description
BLF4-12B 3/4" NARROW SET SCREW BLACK

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bearing Number
    B4-12MZ2
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1-9/64 in
  • Inner Ring Width
    0.9720 in
  • Description
    BLF4-12MZ2B, Set Screw Locking Two-Bolt Flange Unit, BLF200MZ2 Series
  • Bolt Size
    5/16 in
  • Series
    BLF
  • Color
    Black
  • Housing ID
    LF204
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    0.40 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought