Motion
BLP201
Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623473
MFR #BLP201
Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623473
MFR #BLP201

Mfr description
BLP201 12MM NARROW SET SCREW LOW BASE
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Base Width
    1.1420 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    12 mm
  • Bore Inside Diameter
    0.4720 in
  • Bore Length
    0.8660 in
  • Housing Width
    1.1420 in
  • Inner Race Width
    0.8660 in
  • Inside Diameter
    0.4720 in
  • Length Through Bore
    0.8660 in
  • Max Bolt Hole Spacing
    3.7400 in
  • Min Bolt Hole Spacing
    3.2680 in
  • Overall Width
    1.1420 in
  • Shaft Diameter
    12 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.9 lbs
  • Width
    1.1420 in, 29 mm

Details

  • Additional Details
    Narrow Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B1
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    LP203T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Shaft Attachment
    Set Screw Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)