Motion
BLP202
Pillow Block Ball Bearing Unit - 15 mm Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623474
MFR #BLP202
Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 15 mm Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623474
MFR #BLP202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Base Width
    1.1420 in
  • Bolt Hole Diameter
    0.4720 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    15 mm
  • Bore Inside Diameter
    0.5910 in
  • Housing Width
    0.5120 in
  • Inner Race Width
    0.8660 in
  • Inside Diameter
    0.5910 in
  • Max Bolt Hole Spacing
    3.7400 in
  • Min Bolt Hole Spacing
    3.2680 in
  • Overall Width
    2.2050 in
  • Shaft Diameter
    15 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.89 lbs
  • Width
    2.2050 in, 56 mm

Details

  • Bearing Number
    B2
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP203T
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw

Overview

Mfr description
BLP202 15MM NARROW SET SCREW LOW BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought