Motion
BLP206-18
Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08623479
MFR #BLP206-18
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08623479
MFR #BLP206-18

Mfr description
BLP206-18 1-1/8" NARROW SET SCREW LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1.6250 in
  • Bolt Center Diameter
    4-1/2 to 5-1/4 in
  • Bolt Center To Center Length
    4.5000 to 5.2500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Bore Length
    1.1930 in
  • Housing Width
    1.6250 in
  • Inner Race Width
    1.1930 in
  • Inside Diameter
    1.1250 in
  • Length
    6.5000 in
  • Length Through Bore
    1.1930 in
  • Overall Width
    1.6250 in
  • Shaft Diameter
    1.1250 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.64 lbs
  • Width
    1.6250 in, 41.27 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B6-18
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP206T
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)