Motion
BLP207
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623481
MFR #BLP207
Price$103.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623481
MFR #BLP207

Mfr description
BLP207 35MM NARROW SET SCREW LOW BASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8110 in
  • Base Width
    1.8900 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.2950 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.2950 in
  • Inside Diameter
    1.3780 in
  • Length Through Bore
    1.2950 in
  • Overall Width
    1.8900 in
  • Shaft Diameter
    35 mm
  • Weight
    4.21 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B7
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP207T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)