Motion
BME205
Four-Bolt Piloted Flange Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623499
MFR #BME205
Price$85.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623499
MFR #BME205

Mfr description
BME205 25MM NARROW SET SCREW PILOTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.05/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    63.60 mm
  • Bolt Size
    M8
  • Bore Diameter  
    25 mm
  • Inner Ring Width
    27 mm
  • Overall Width
    17 mm
  • Weight
    1.60 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    B5
  • Description
    BME205, Set Screw Locking Piloted Flange Cartridge Unit, BME200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    ME205
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    BME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)