Motion
BME207
Four-Bolt Piloted Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623500
MFR #BME207
List Price$170.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08623500
MFR #BME207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.88/each for your price

Overview

Mfr description
BME207 35MM NARROW SET SCREW PILOTED

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    B7
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    23.40 mm
  • Inner Ring Width
    32.90 mm
  • Description
    BME207, Set Screw Locking Piloted Flange Cartridge Unit, BME200 Series
  • Bolt Size
    M10
  • Series
    BME
  • Housing ID
    ME207
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Weight
    2.80 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text