Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBNFL
Overview
Mfr description
BNFL5W 25MM NARROW SET SCREW WHITE