Motion
BNTPL4-12MZ2CW

AMI BEARINGS INC
BNTPL4-12MZ2CW

Ball Bearing Take-Up Unit - Side Mount, Thermoplastic Housing, Set Screw Collar
MI ITEM #08623513
MFR #BNTPL4-12MZ2CW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BNTPL4-12MZ2CW

Ball Bearing Take-Up Unit - Side Mount, Thermoplastic Housing, Set Screw Collar
MI ITEM #08623513
MFR #BNTPL4-12MZ2CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    BNTPL4-12MZ2CW
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Overview

Mfr description
BNTPL4-12MZ2CW 3/4" ZINC NARROW SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought