Motion
BNTPL5-16CEW

AMI BEARINGS INC
BNTPL5-16CEW

Ball Bearing Take-Up Unit - Side Mount, Thermoplastic Housing, Set Screw Collar
MI ITEM #08623516
MFR #BNTPL5-16CEW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BNTPL5-16CEW

Ball Bearing Take-Up Unit - Side Mount, Thermoplastic Housing, Set Screw Collar
MI ITEM #08623516
MFR #BNTPL5-16CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BNTPL5-16CEW 1" NARROW SET SCREW WHITE

Specifications

  • Unit Type
    Side Mount
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    BNTPL5-16CEW
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text