Motion
BPPL5-16MZ2CW

AMI BEARINGS INC
BPPL5-16MZ2CW

1 ZINC NARROW SET SCREW WHITE PILLOW BLOCK 2 OP
MI ITEM #08623562
MFR #BPPL5-16MZ2CW
Price$169.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BPPL5-16MZ2CW

1 ZINC NARROW SET SCREW WHITE PILLOW BLOCK 2 OP
MI ITEM #08623562
MFR #BPPL5-16MZ2CW

Mfr description
BPPL5-16MZ2CW 1" ZINC NARROW SET SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.34/each

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Hole Diameter
    0.4331 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.3386 in
  • Housing Dimensions
    5.5120 x 1.4960 x 2.7950 in
  • Housing Width
    38 mm
  • Inner Race Width
    1.3386 in
  • Insert Outer Diameter
    2.0472 in
  • Inside Diameter
    1.0000 in
  • Length Through Bore
    1.3386 in
  • Max Bolt Hole Spacing
    4.2913 in
  • Min Bolt Hole Spacing
    3.9764 in
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.6693 in
  • Overall Width
    1.4961 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.83 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Additional Details
    Food Grade Grease | NSF H1 Registered | Stainless Steel Slingers | Relubricatable | Stainless Steel Grease Fitting | PBT Thermoplastic Housing
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Food and Beverage
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Ball Bearing
  • Cage Type
    Stamped Steel
  • Closure Type
    Single Lip Buna-Nitrile Rubber Seals
  • Compatible Frame Series
    UCPPL200
  • Compatible Frame Type
    PPL
  • Component Type
    Complete Assembly
  • Coolant Type
    Corrosion Resistant, Washdown Resistant
  • Distance Between Mounting Hole Cen
    3.9764 in
  • Duty Type
    Normal Duty
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flinger Material
    Zinc Corrosion Resistant
  • Flinger Type
    Zinc Corrosion Resistant Slingers
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Configuration
    Pillow Block
  • Housing ID
    PPL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Food Grade H1
  • Manufacturer Catalog Number
    UCPPL205-16MZ2CW
  • Material
    PBT Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -17.8 to 100 °F, 0 to 212 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UC205-16MZ2
  • Replacement End Cap
    205OC
  • Replacement Thrust Plate
    No
  • Retainer Material
    Stamped Steel
  • Retainer Type
    Stamped Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip
  • Seal Type
    Single Lip
  • Sealing Type
    Single Lip
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPPL200MZ2
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Units With Cover
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)