Motion
BP206-17
Pillow Block Ball Bearing Unit - 1.0625 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
MI ITEM #08623588
MFR #BP206-17
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0625 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Normal Duty
MI ITEM #08623588
MFR #BP206-17

Mfr description
BP206-17 1-1/16" NARROW SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.81/each

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    4-7/16 to 5-1/16 in
  • Bolt Center To Center Length
    4.4375 to 5.0625 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.0625 in
  • Bore Inside Diameter
    1.0625 in
  • Bore Length
    1.1930 in
  • Housing Dimensions
    6-1/2 x 1-7/8 x 3-9/32 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.1930 in
  • Inside Diameter
    1.0625 in
  • Length
    6.5000 in
  • Length Through Bore
    1.1930 in
  • Max Bolt Hole Spacing
    5.0625 in
  • Min Bolt Hole Spacing
    4.4375 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7188 in
  • Overall Width
    1.8750 in
  • Shaft Diameter
    1.0625 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.87 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Normal Duty | Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B6-17
  • Bearing Type
    Set Screw Locking
  • Compatible Frame Series
    BP200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4-7/16 to 5-1/16 in
  • Duty Type
    Normal Duty
  • End Type
    Open
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P206T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    BP206-17
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    B6-17
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    BP200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)