Motion
BSHE205
Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08623602
MFR #BSHE205
Price$151.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08623602
MFR #BSHE205

Mfr description
BSHE205 25MM NARROW SET SCREW TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4170 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.0630 in
  • Housing Width
    1.4170 in
  • Inner Race Width
    1.0630 in
  • Inside Diameter
    0.9840 in
  • Length
    3.1500 in
  • Length Through Bore
    1.0630 in
  • Overall Width
    1.4170 in
  • Shaft Diameter
    25 mm
  • Tap Thread Size
    M10
  • Thread Size
    M10
  • Weight
    1.2 lbs
  • Width
    1.4170 in, 36 mm

Details

  • Additional Details
    Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B5
  • Bearing Type
    Set Screw Locking
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE05
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)