Motion
BSHE206-17
Pillow Block Ball Bearing Unit - 1.0625 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623605
MFR #BSHE206-17
Price$179.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0625 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08623605
MFR #BSHE206-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.5750 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    1.0625 in
  • Bore Inside Diameter
    1.0625 in
  • Housing Width
    1.5750 in
  • Inner Race Width
    1.1930 in
  • Inside Diameter
    1.0625 in
  • Length
    3.8580 in
  • Overall Width
    1.5750 in
  • Shaft Diameter
    1.0625 in
  • Weight
    1.8 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B6-17
  • Bearing Type
    Set Screw Locking
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE06
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking

Overview

Mfr description
BSHE206-17 1-1/16" NARROW SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought